Beli mesin belt sander di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HARDIN Belt Sander
    Mulai

    Rp11.999.900

    HARDIN Belt Sander
    Deskripsi:
    Corded pipe and tube belt sanders allow the abrasive belt to flex along the curves of pipe, tubing, and other rounded workpieces. Also known as pipe polishers, they remove scratches and produce smooth finishes. They are commonly used to clean up pipe welds and polish railings. These corded sanders allow long run times, maintain full power during operation, and have no batteries to recharge.
    atribut:
    • UNSPSC: 27131507
    • Belt Length (inch): 30
    • Belt Width (inch): 1 1/2
    • Cord Length (ft): 6
    • Current (A): 8
    • Number of Abrasives Included: 1
    • Power Source: Corded
    • Speed Setting: Variable
    • Tool Length (inch): 21 1/2
    • Voltage (V): 120
    • Wrap Angle (°): 270
  2. NITTO Pneumatic Belt Sander
    Mulai

    Rp8.999.900

    NITTO Pneumatic Belt Sander
    Deskripsi:
    Pursuit of ease of grip at the time of work, reducing the burden on long hours work.Either right or left hand fits snug.3 point roller supports curved surface work.The shrink bracket makes it easy and reliable to replace the abrasive belt.
  3. NITTO KOHKI Abrasive Belt Sander Polishing Belt
    Mulai

    Rp529.900

    NITTO KOHKI Abrasive Belt Sander Polishing Belt
    atribut:
    • Belt Width (mm): 20
    • Belt Length (mm): 330
    • Compatible Models: BB-20
  4. Dongcheng Corded Grinding Polisher (Mesin Poles)
    Mulai

    Rp1.399.900

    Dongcheng Corded Grinding Polisher (Mesin Poles)
    atribut:
    • Size (mm): 120
    • Belt Size (mm): 120x100
    • Belt Speed (m/minute): 690-3800
    • Rated Input Power (W): 1400
  5. METABO Pipe Belt Sander
    Mulai

    Rp29.999.900

    METABO Pipe Belt Sander
    Deskripsi:
    -Powerful tube belt sander for processing even larger stainless steel pipes -Large wrap angle of 270 degrees for smooth surfaces and quick work progress -Metabo Marathon motor with patented dust protection for long service life -Vario-Tacho-Constamatic (VTC)-Full Wave Electronics with Thumbwheel: for working at customised speeds to suit the application material and speeds that remain almost constant, even under load -Rubberised drive roller: reduces slipping of the sanding belt -Tool-free change of sanding belt and adjustable belt guide -Overload protection: protects the motor from overheating -Electronic soft start for smooth start-up -Restart protection: prevents unintentional start-up after power supply interruption -Auto-stop carbon brushes to protect the motor
    atribut:
    • Rated Input Power (W): 1550
    • Belt Speed in Idle (m/s): 8.4-28
    • Maximum Pipe Diameter (mm): 180
  6. SUNNEX Milk Steaming Jug
    Mulai

    Rp279.900

    SUNNEX Milk Steaming Jug
    Deskripsi:
    - Easy and Non-Drip Pouring Spout- Dishwasher Safe
    atribut:
    • Material: Stainless Steel
  7. Wipro Belt Sander Machine
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    Wipro Belt Sander Machine
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Sanding Disc (mm): 150
    • Sanding Belt (mm): 100x914
    • No Load Speed (rpm): 2850
    • Part Number: MM 491G
  8. MRA Air Belt Sander
    42%
    Mulai

    Rp7.499.900

    MRA Air Belt Sander
    Deskripsi:
    -Safety lock lever type.-Lever type belt sander that is suitable for deburring of details, paint peeling and finish processing.-Grip shape that is easy to grip.-This is the belt sander for right handed and left handed people that left-handed people can al-For metal burring, chamfering, grinding, polishing.
  9. NITTO Electric Belt Sander
    Mulai

    Rp14.999.900

    NITTO Electric Belt Sander
    Deskripsi:
    Content Set:Abrasive belt Z#60x20 = 2 pieces (1 attached to the inner body) ; Abrasive belt Z#80x20 = 1 ; Abrasive belt Z#100x20 = 1 ; Abrasive belt Z#120x20 = 1 ; Handle = 1 ; Battery = 1 ; Charger = 1 ; Carry case = 1 ; Hexagonal wrench 4 = 1 ; Hexagonal wrench 2.5 = 1
    atribut:
    • Charger Input Power (V): AC100 (50/60Hz)
  10. monotaro.id Quick Coupler SH Type (Kopler)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

    monotaro.id Quick Coupler SH Type (Kopler)
    atribut:
    • Drat Type: Female
  11. monotaro Abrasive Belt (Amplas Sabuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp60.900

    monotaro Abrasive Belt (Amplas Sabuk)
    Deskripsi:
    It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.
    atribut:
    • Compatible Materials: metal
  12. Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt (Amplas Sabuk)
    51%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt (Amplas Sabuk)
    Deskripsi:
    -An abrasive resin cloth belt that lightly polishes metal and resin, etc. by being attached to a compact electric belt sander or air tool.-Burring, bead removal, rust removal and scratch removal, etc.
  13. INGCO Belt Sander
    Mulai

    Rp2.499.900

    INGCO Belt Sander
    Deskripsi:
    PBS12001 MESIN AMPLAS BELT SANDER AMPLAS PUTAR TANK BERJALAN 4" INGCOAda tempat penampungan debuBisa putar 360 derajat untuk dust bag nya
    atribut:
    • Size (inch): 4
    • Power (W): 1200
    • Load Speed (rpm): 500
  14. TRUSCO Magnetic Finder with Wheels (Pengumpul Serpihan Besi Beroda)
    Mulai

    Rp1.199.900

    TRUSCO Magnetic Finder with Wheels (Pengumpul Serpihan Besi Beroda)
    Deskripsi:
    -Slide off function with reliable operation.-Adsorbs iron scrap just by rolling it.-Handle extendable range is 725 to 1040mm. -Adsorption collection of piece of iron, nail etc.-Collection of shot balls at foundry etc.
  15. Nippon Pneumatic Industrial (NPK) Air Straight Grinder
    Mulai

    Rp6.499.900

    Nippon Pneumatic Industrial (NPK) Air Straight Grinder
    Deskripsi:
    -Lightweight but excellent in durability.-Cast metal burring, finishing of welded parts, various polishing work and heavy grinding work etc.
    atribut:
    • Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 65x13x9.50mm
    • Air consumption: 0.55
    • Hose Intake Port: Rc1/4
    • Exhaust: Lateral
    • Total Length: 310mm
    • No. Load Speed: 14600min -1 power
  16. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  17. RESIBON Pneumatic Grinder AG-58J
    Mulai

    Rp10.999.900

    RESIBON Pneumatic Grinder AG-58J
    atribut:
    • Exhaust: Forward
    • Hose Mounting Port: Rc1/4
    • Air Consumption (m³/minute): 0.42
    • No-load Speed (minute): 19000
    • Total Length (mm): 133
Daftar Harga mesin belt sander Terbaru October 2026
HARDIN Belt SanderRp11.999.900
NITTO Pneumatic Belt SanderRp8.999.900
NITTO KOHKI Abrasive Belt Sander Polishing BeltRp529.900
Dongcheng Corded Grinding Polisher (Mesin Poles)Rp1.399.900
METABO Pipe Belt SanderRp29.999.900
SUNNEX Milk Steaming JugRp279.900
Wipro Belt Sander MachineRp2.699.900
MRA Air Belt SanderRp7.499.900
NITTO Electric Belt SanderRp14.999.900
monotaro.id Quick Coupler SH Type (Kopler)Rp9.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)